Motion
S-WH-4NYB-FB
Nylon Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 2000 lbs Load Capacity
Mi Item #05634198
MFR #S-WH-4NYB-FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 2000 lbs Load Capacity
Mi Item #05634198
MFR #S-WH-4NYB-FB

Mfr description
S-WH-4NYB-FB SWIVEL WH 4X2 NYLAST W/FB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    3.0000 x 3.0000 in
  • Min Bolt Hole Spacing
    2-5/8 x 3-5/8 in
  • Mounting Plate Size  
    4.0000 x 5.0000 in
  • Overall Height
    5.6250 in
  • Wheel Diameter
    4.0000 in

Details

  • Caster Rig Type
    Integral Forged Kingpin
  • Caster Type
    Swivel
  • Load Capacity
    2000 lbs
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Color
    Charcoal Gray
  • Wheel Material
    Nylon
  • Wheel Material Type
    Nylon
  • Wheel Type
    Nylast
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)