Motion
DL2032B

DURACELL
DL2032B

Coin Cell Battery - 2032, Chemistry: Lithium, 3 Volt
Mi Item #05635484
MFR #DL2032B
Price$5.53/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DURACELL
DL2032B

Coin Cell Battery - 2032, Chemistry: Lithium, 3 Volt
Mi Item #05635484
MFR #DL2032B

Mfr description
DURDL2032B2PK DL2032 COIN CELL LITHIUM
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$5.53/pk

Specifications

Dimensions

  • Battery Size
    2032
  • Standard Battery Pack Size
    2

Details

  • Battery Chemistry
    Lithium
  • Battery Type
    Coin Cell Battery
  • Battery Voltage
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)