Motion
49-94-1500

MILWAUKEE TOOL
49-94-1500

Surface Grinding Wheel - 1.5000 in Wheel Dia., 0.125 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, 40000 rpm
MI ITEM #05635853
MFR #49-94-1500
List Price$29.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-94-1500

Surface Grinding Wheel - 1.5000 in Wheel Dia., 0.125 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, 40000 rpm
MI ITEM #05635853
MFR #49-94-1500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.13/each for your price

Overview

Mfr description
49-94-1500 1-1/2" ROTARY TL CUTT DISK
  • Up to 50% more life
  • 1.5 in. wheel diameter greater durability
  • Fiber reinforced wheel faster cutting
  • Rated to 40,000 max RPM
  • Made for use with M12 rotary tools and other competitive rotary tools

Specifications

  • Overall Diameter
    1-1/2 in
  • Includes
    (5) Cut Discs
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Hardness
    T
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide, Silicon Carbide, Zirconia Alumina
  • Grit Number
    60
  • Max Rpm
    40000 rpm
  • Application
    For use with M12 Rotary Tool
  • For Use With
    M12 Rotary tools and other competitive rotary tools
  • Manufacturer Upc Number
    045242269679
  • UPC_NO
    045242269679
  • Abrasive Type
    A60T
  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Overall Thickness
    0.0450 in
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text