Specifications
Dimensions
- Coupling Size CodeLC099, LC100
- Outside Diameter3.1100 in
Details
- Manufacturer Product Page
- Manufacturer Upc Number685144452581
- Material1018 Steel
- Product TypeJaw Coupling Parts & Kits
- Product TypesCollar
- SeriesLC
- UPC_NO685144452580
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)