Motion
N244

NTN
N244

Cylindrical Roller Bearing - Inner Ring w/ Two Ribs, Separable, Plain Outer Ring - N Type
Mi Item #05638449
MFR #N244
Price$13,713.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N244

Cylindrical Roller Bearing - Inner Ring w/ Two Ribs, Separable, Plain Outer Ring - N Type
Mi Item #05638449
MFR #N244

Mfr description
N244 CYLINDRICAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,713.07/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    4.000 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    65 mm
  • Precision Rating
    ISO Class 0
  • Weight
    80.469 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    High Strength, 2 piece, Machined Brass
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359151145
  • Max Rpm
    1900 rpm
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359151145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)