Motion
NU2330

NTN
NU2330

Cylindrical Roller Bearing - Separable, Plain Inner Ring, Outer Ring w/ Two Ribs - NU Type
MI ITEM #05638469
MFR #NU2330
Price$12,579.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU2330

Cylindrical Roller Bearing - Separable, Plain Inner Ring, Outer Ring w/ Two Ribs - NU Type
MI ITEM #05638469
MFR #NU2330

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,579.73/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    4.000 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    108 mm
  • Weight
    89.508 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    High Strength Machined Brass Cage w/ Square Holes
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359144734
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359144734

Overview

Mfr description
NU2330 CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text