1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MAGNALOY COUPLING CORP
300 1-3/8 X 5/16 W/CLAMP
Jaw Coupling Hub - 1.3750 in Bore
MI ITEM #
05640317
MFR #
300 1-3/8 X 5/16 W/CLAMP
Your Price
$87.79
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
MAGNALOY COUPLING CORP 300 1-3/8 X 5/16 W/CLAMP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAGNALOY COUPLING CORP
300 1-3/8 X 5/16 W/CLAMP
Jaw Coupling Hub - 1.3750 in Bore
MI ITEM #
05640317
MFR #
300 1-3/8 X 5/16 W/CLAMP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$87.79
/each
(List
$109.74
)
Qty
Add to Cart
Overview
Mfr description
M30011210C 300X1-3/8 CLAMP STYLE
Specifications
Bore Diameter
1.3750 in
Outside Diameter
3.4500 in
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data