1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HAMILTON CASTER & MFG.CO.
S-STL-4A-SLCB
Polyolefin Wheel Material, 4.0000 in Wheel Diameter, 1.3750 in Face Width, 300 lbs Load Capacity
MI ITEM #
05640422
MFR #
S-STL-4A-SLCB
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Casters and Wheels
Casters
HAMILTON CASTER & MFG.CO. S-STL-4A-SLCB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HAMILTON CASTER & MFG.CO.
S-STL-4A-SLCB
Polyolefin Wheel Material, 4.0000 in Wheel Diameter, 1.3750 in Face Width, 300 lbs Load Capacity
MI ITEM #
05640422
MFR #
S-STL-4A-SLCB
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Face Width
1.3750 in
Wheel Diameter
4.0000 in
Details
Caster Type
Swivel
Load Capacity
300 lbs
Product Type
Plate Casters
Wheel Material Type
Polyolefin
Overview
Mfr description
S-STL-4A-SLCB SWIVEL STL 4X1-3/8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought