Motion
2706-LN-08-08-SS

BRENNAN INDUSTRIES INC
2706-LN-08-08-SS

Pipe Fitting - Stainless Steel Material
Mi Item #05640954
MFR #2706-LN-08-08-SS
Price$122.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2706-LN-08-08-SS

Pipe Fitting - Stainless Steel Material
Mi Item #05640954
MFR #2706-LN-08-08-SS

Mfr description
2706-LN-08-08-SS FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.67/each

Specifications

Dimensions

  • Overall Length
    2.6000 in

Details

  • Material
    Stainless Steel
  • Shape
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)