Motion
66252843250

NORTON ABRASIVES
66252843250

Cut-off Wheel - Type 1 | Type 41, 12.0000 in Wheel Dia., 36 Grit, Coarse Grade, 5095 rpm
MI ITEM #05641696
MFR #66252843250
List Price$26.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843250

Cut-off Wheel - Type 1 | Type 41, 12.0000 in Wheel Dia., 36 Grit, Coarse Grade, 5095 rpm
MI ITEM #05641696
MFR #66252843250

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.20/each for your price

Overview

Mfr description
66252843250 12"X7/64"X1" BLUEFIRE

Specifications

  • Abrasive Material
    Zirconia Alumina
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Material
    Zirconia Alumina
  • Grit Number
    36
  • Grade
    Coarse
  • Max Rpm
    5095 rpm
  • Wheel Type
    Type 41
  • Application
    Cut-off tool
  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Overall Thickness
    0.1094 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought