Specifications
Dimensions
- Attaching Bolt Size0.5000 in,12.70 mm
- Bolt Hole Spacing4-1/2 x 4.0000 in, 114.30 x 101.60 mm
- Bolt Size0.5000 in, 12.70 mm
- Caster Size10.5000 in, 266.70 mm
- Face Width4.0000 in
- Max Bolt Hole Spacing3-3/8 x 5-1/4 in
- Min Bolt Hole Spacing2-7/16 x 4-15/16 in
- Mount Height12.1250 in
- Mounting Plate Size4-1/2 x 6-1/2 in
- Overall Height12.1250 in,307.97 mm
- Plate Size4-1/2 x 4.0000 in
- Swivel Lead Length3.0000 in
- Tire Size400 x 6
- Tread Width4.0000 in
- Weight1000 lbs
- Wheel Diameter10.0000 in
- Wheel Width4.0000 in
Details
- Additional DetailsIntegral Forged Kingpin, Crimson Powder Finish, Tapered Roller Bearing
- Caster Load Capacity Range1,000 to 1,999 lb
- Caster Mounting TypeTop Plate
- Caster Rig TypeGround Support
- Caster Series7500 Series
- Caster TypeSwivel
- ConstructionIntegral Forged Kingpin
- Core ColorBlack
- Core MaterialRubber
- Finish CoatingCrimson Powder
- Frame FinishCrimson Powder
- Heat Tolerance-30 to 120 °F
- Load Capacity1000 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- MountTop Plate
- Mount TypeTop Plate
- MountingTop Plate
- Product TypePneumatic Casters
- Rig Finish/CoatingCrimson Powder
- Series7500 Series
- StyleTop Plate
- Top Plate4-1/2 x 4.0000 in,114.30 x 101.60 mm
- Tread ColorBlack
- Tread MaterialRubber
- TypeSwivel
- Type Of BearingTapered Roller
- Weight Capacity1000 lbs
- Wheel Bearing TypeTapered
- Wheel ColorBlack
- Wheel Hardness65A
- Wheel Material TypeRubber
- Wheel TypeSemi-Pneumatic
Overview
Mfr description
S-7510-SPRT SWIVEL CASTER 7500 10"