Motion
NJ219-E-XL-M1

FAG (SCHAEFFLER)
NJ219-E-XL-M1

Straight, 95 mm ID, 170 mm OD, 32 mm Width
Mi Item #05648904
MFR #NJ219-E-XL-M1
Price$1,857.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ219-E-XL-M1

Straight, 95 mm ID, 170 mm OD, 32 mm Width
Mi Item #05648904
MFR #NJ219-E-XL-M1

Mfr description
NJ219-E-XL-M1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,857.34/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    32 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)