Motion
GS55 SPIDER 92A YELLOW

LOVEJOY INC
GS55 SPIDER 92A YELLOW

Jaw Coupling Spider - Urethane, Spider - Closed Center, Curved Jaw, 3150 rpm, Yellow Color
MI ITEM #05649567
MFR #GS55 SPIDER 92A YELLOW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
GS55 SPIDER 92A YELLOW

Jaw Coupling Spider - Urethane, Spider - Closed Center, Curved Jaw, 3150 rpm, Yellow Color
MI ITEM #05649567
MFR #GS55 SPIDER 92A YELLOW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    55
  • Element Thickness
    22.10 mm
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.009 in
  • Outside Diameter
    120 mm
  • Weight
    0.40 lbs

Details

  • Color
    Yellow
  • Compatible Hub Part Number
    GS55
  • Element Durometer
    92 Shore A
  • Element Material
    Urethane
  • Element Type
    Spider-Closed Center
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    68514472250
  • Manufacturer Upc Number
    685144722508
  • Max Rpm
    3150 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    GS
  • Torque Capacity
    3628.00 in
  • UPC_NO
    685144722508

Overview

Mfr description
GS55/70 92 YELLOW 68514472250 SPIDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought