Motion
C-150-12
C-150-12
Mi Item #05650754
MFR #C-150-12
Price$261.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C-150-12
Mi Item #05650754
MFR #C-150-12

Mfr description
C-150-12 EXTRUDED RUBBER CABLE PROTECT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.52/each

Specifications

Dimensions

  • Channel Cross Section Size
    1/2 x 1/4 in
  • Length
    12 ft
  • Width
    6-1/2 in

Details

  • Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)