Motion
FL-ADJ-46
FL-ADJ-46
MI ITEM #05650856
MFR #FL-ADJ-46
Price$86.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FL-ADJ-46
MI ITEM #05650856
MFR #FL-ADJ-46

Mfr description
FL-ADJ-46 FLOOR LOCK ADJ HEIGHT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.19/each

Specifications

Dimensions

  • Approximate Weight
    8.6 lb
  • Caster Height
    6-1/4" to 8 in
  • Caster Wheel Diameter
    4" to 6"
  • Extended Working Height
    6-1/4" to 8"
  • Max Bolt Hole Spacing Size
    5-1/4" x 3-5/16" in
  • Min Bolt Hole Spacing Size
    3" x 2-3/16" in
  • Mounting Plate Size
    4-1/2 x 6-1/2 in
  • Retracted Height
    5-1/2" to 7-1/4"

Details

  • Bolt Hole Shape
    Slotted
  • Finish Coating
    Zinc Plated
  • Floor Lock Material
    Steel
  • Floor Lock Type
    Extendable
  • Product Type
    Floor Locks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)