Motion
CWS-13
Automotive Wheel Chock - Aluminum Material, 7 in Wide, 8 in High, 11-7/8 in Long, Number of Chocks- 1
Mi Item #05651909
MFR #CWS-13
Price$219.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Wheel Chock - Aluminum Material, 7 in Wide, 8 in High, 11-7/8 in Long, Number of Chocks- 1
Mi Item #05651909
MFR #CWS-13

Mfr description
CWS-13 ALUMINUM WHEEL CHOCK WITH FLAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.24/each

Specifications

Dimensions

  • Height
    8 in
  • Length
    11-7/8 in
  • Width
    7 in

Details

  • Material
    Aluminum
  • Number of Chocks
    1
  • Product Types
    Separate Chock
  • UPC_NO
    691215011815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)