Motion
EALUM-7
Wheel Chock - Aluminum Material, 7 in Wide, 8 in High, 11-3/4 in Long, Silver Color
MI ITEM #05652004
MFR #EALUM-7
Price$119.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Chock - Aluminum Material, 7 in Wide, 8 in High, 11-3/4 in Long, Silver Color
MI ITEM #05652004
MFR #EALUM-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$119.09/each

Specifications

Dimensions

  • Height
    8 in
  • Length
    11-3/4 in
  • Width
    7 in

Details

  • Color
    Silver
  • Manufacturer Upc Number
    691215016407
  • Material
    Aluminum
  • Number of Chocks
    1
  • Product Types
    Separate Chock
  • UPC_NO
    691215016407

Overview

Mfr description
EALUM-7 ALUMINUM WHEEL CHOCK 10 X 7 X 8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought