Motion
EALUM-YEL
Wheel Chock - Aluminum Material, 7 in Wide, 8 in High, 11-3/4 in Long, Yellow Color
Mi Item #05652008
MFR #EALUM-YEL
Price$127.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Chock - Aluminum Material, 7 in Wide, 8 in High, 11-3/4 in Long, Yellow Color
Mi Item #05652008
MFR #EALUM-YEL

Mfr description
EALUM-YEL YELLOW ALUMINUM WHEEL CHOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.09/each

Specifications

Dimensions

  • Height
    8 in
  • Length
    11-3/4 in
  • Width
    7 in

Details

  • Color
    Yellow
  • Manufacturer Upc Number
    691215016445
  • Material
    Aluminum
  • Number of Chocks
    1
  • Product Types
    Separate Chock
  • UPC_NO
    691215016445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)