Motion
FAB-10
Open Face Wheel Chock - Steel Material, 9-13/16 in Wide, 8-1/4 in High, 9-15/16 in Long, Yellow Color
Mi Item #05652064
MFR #FAB-10
Price$71.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Face Wheel Chock - Steel Material, 9-13/16 in Wide, 8-1/4 in High, 9-15/16 in Long, Yellow Color
Mi Item #05652064
MFR #FAB-10

Mfr description
FAB-10 FABRICATED STEEL WHEEL CHOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.60/each

Specifications

Dimensions

  • Height
    8-1/4 in
  • Length
    9-15/16 in
  • Width
    9-13/16 in

Details

  • Color
    Yellow
  • Manufacturer Upc Number
    691215019187
  • Material
    Steel
  • Number of Chocks
    1
  • Product Types
    Separate Chock
  • UPC_NO
    691215019187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)