Motion
FAB-11-ERGO
Ergonomic Handle Formed Wheel Chock - Steel Material, 8 in Wide, 9-1/8 in High, 10-3/4 in Long, Yellow Color
Mi Item #05652067
MFR #FAB-11-ERGO
Price$98.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ergonomic Handle Formed Wheel Chock - Steel Material, 8 in Wide, 9-1/8 in High, 10-3/4 in Long, Yellow Color
Mi Item #05652067
MFR #FAB-11-ERGO

Mfr description
FAB-11-ERGO FABRICATED ERGO-HANDLED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.66/each

Specifications

Dimensions

  • Height
    9-1/8 in
  • Length
    10-3/4 in
  • Width
    8 in

Details

  • Color
    Yellow
  • Manufacturer Upc Number
    691215086905
  • Material
    Steel
  • Number of Chocks
    1
  • Product Types
    Separate Chock
  • UPC_NO
    691215086905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)