Motion
LWC-15
Automotive Wheel Chock - Reinforced Rubber Material, 8 in Wide, 8 in High
Mi Item #05652155
MFR #LWC-15
Price$43.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Wheel Chock - Reinforced Rubber Material, 8 in Wide, 8 in High
Mi Item #05652155
MFR #LWC-15

Mfr description
LWC-15 LAMINATED RUBBER CHOCK
  • Constructed of reinforced rubber to provide a sure grip on virtually any surface
  • Curved surface contours to fit tires
  • Rubber resists tearing, abrasion, ozone weathering, etc.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.31/each

Specifications

Dimensions

  • Height
    8 in
  • Width
    8 in

Details

  • Material
    Reinforced Rubber
  • Product Types
    Connected Chocks
  • UPC_NO
    691215028028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)