Motion
MRBR-24
Mi Item #05652189
MFR #MRBR-24
Price$130.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #05652189
MFR #MRBR-24

Mfr description
MRBR-24 MOLDED RUBBER CABLE CROSSOVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.36/each

Specifications

Dimensions

  • Channel Cross Section Size
    2-3/4 x 1-1/2 in
  • Length
    24 in
  • Width
    24 in

Details

  • Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)