Motion
RHCB-12A
RHCB-12A
Mi Item #05652266
MFR #RHCB-12A
Price$309.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RHCB-12A
Mi Item #05652266
MFR #RHCB-12A

Mfr description
RHCB-12A RUBBER HOSE/CABLE CROSSOVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.16/each

Specifications

Dimensions

  • Channel Cross Section Size
    3-1/2 x 2-7/8 in
  • Length
    32-3/4 in
  • Width
    12 in

Details

  • Channel Type
    Closed
  • Color
    Black
  • Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)