Motion
RWC-2-PR
Wheel Chocks with Rope - Rubber Material, 5 in Wide, 4 in High, 8 in Long, Black Color
Mi Item #05652490
MFR #RWC-2-PR
Price$63.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Chocks with Rope - Rubber Material, 5 in Wide, 4 in High, 8 in Long, Black Color
Mi Item #05652490
MFR #RWC-2-PR

Mfr description
RWC-2-PR RUBBER WHEEL CHOCK W/ROPE 8X5X4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.36/each

Specifications

Dimensions

  • Height
    4 in
  • Length
    8 in
  • Width
    5 in

Details

  • Color
    Black
  • Manufacturer Upc Number
    691215078405
  • Material
    Rubber
  • Number of Chocks
    2
  • Product Types
    Separate Chock
  • UPC_NO
    691215078405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)