Motion
RWC-8-HDL
Automotive Wheel Chock - Reinforced Rubber Material, 9-1/4 in Wide, 6 in High
Mi Item #05652495
MFR #RWC-8-HDL
Price$40.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Wheel Chock - Reinforced Rubber Material, 9-1/4 in Wide, 6 in High
Mi Item #05652495
MFR #RWC-8-HDL

Mfr description
RWC-8-HDL RUBBER WHEEL CHOCK-STEEL
  • Constructed of reinforced rubber to provide a sure grip on virtually any surface
  • Curved surface contours to fit tires
  • Rubber resists tearing, abrasion, ozone weathering, etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.51/each

Specifications

Dimensions

  • Height
    6 in
  • Width
    9-1/4 in

Details

  • Material
    Reinforced Rubber
  • Product Types
    Connected Chocks
  • UPC_NO
    691215034661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)