Motion
SRC/FRC
Single Rail Chock-Flag Rail Chock Combo - Steel Material, Yellow Color
Mi Item #05652582
MFR #SRC/FRC
Price$274.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Rail Chock-Flag Rail Chock Combo - Steel Material, Yellow Color
Mi Item #05652582
MFR #SRC/FRC

Mfr description
SRC/FRC STEEL RAIL CHOCK W/ FLAG RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.49/each

Specifications

Details

  • Color
    Yellow
  • Manufacturer Upc Number
    691215037068
  • Material
    Steel
  • Number of Chocks
    1
  • Product Types
    Separate Chock
  • UPC_NO
    691215037068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)