Motion
SRC/SRC
Single Rail Chock-Single Rail Chock Combo - Steel Material, Yellow Color
Mi Item #05652583
MFR #SRC/SRC
Price$281.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Rail Chock-Single Rail Chock Combo - Steel Material, Yellow Color
Mi Item #05652583
MFR #SRC/SRC

Mfr description
SRC/SRC SINGLE RAIL CHOCK W/ SINGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.45/each

Specifications

Details

  • Color
    Yellow
  • Manufacturer Upc Number
    691215037075
  • Material
    Steel
  • Number of Chocks
    1
  • Product Types
    Separate Chock
  • UPC_NO
    691215037075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)