Motion
URWC-25
Jumbo Wheel Chock - Urethane Material, 14-7/8 in Wide, 15 in High, 17-11/2 in Long, Orange Color
Mi Item #05652841
MFR #URWC-25
Price$288.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jumbo Wheel Chock - Urethane Material, 14-7/8 in Wide, 15 in High, 17-11/2 in Long, Orange Color
Mi Item #05652841
MFR #URWC-25

Mfr description
URWC-25 JUMBO URETHANE WHEEL CHOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.11/each

Specifications

Dimensions

  • Height
    15 in
  • Length
    17-11/2 in
  • Width
    14-7/8 in

Details

  • Color
    Orange
  • Manufacturer Upc Number
    691215044561
  • Material
    Urethane
  • Number of Chocks
    1
  • Product Types
    Separate Chock
  • UPC_NO
    691215044561
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)