Motion
ALL-T-2
All-Terrain Pallet Truck - Manual, Overall Fork Dimensions: 9-1/2" x 26", 2000 lbs Weight Capacity
Mi Item #05653034
MFR #ALL-T-2
Price$2,923.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
All-Terrain Pallet Truck - Manual, Overall Fork Dimensions: 9-1/2" x 26", 2000 lbs Weight Capacity
Mi Item #05653034
MFR #ALL-T-2

Mfr description
ALL-T-2 ALL-TERRAIN PALLET TRUCK 2K 49
  • Lightweight, yet strong tubular frame design handles evenly distributed loads
  • Large wheels allow for movement over most surfaces
  • Use at construction sites, gravel pits and nurseries
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,923.21/each

Specifications

Dimensions

  • Fork Length
    32 in
  • Overall Fork Dimensions
    9-1/2" x 26"
  • Service Range
    3 in to 9 in in
  • Weight
    328 lbs

Details

  • Manufacturer Upc Number
    691215002325
  • Pallet Jack Type
    Manual
  • UPC_NO
    691215002325
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)