Motion
EPT-2547-30-AGM
Pallet Jack - Fully Powered, 3000 lbs Capacity, 3.2 in Min Lift Height, 7.8 in Max Lift Height
MI ITEM #05653175
MFR #EPT-2547-30-AGM
Price$12,422.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pallet Jack - Fully Powered, 3000 lbs Capacity, 3.2 in Min Lift Height, 7.8 in Max Lift Height
MI ITEM #05653175
MFR #EPT-2547-30-AGM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,422.90/each

Specifications

Dimensions

  • Fork Length
    48 in
  • Maximum Lifting Height
    7.8 in
  • Minimum Lifting Height
    3.2 in
  • Overall Fork Dimensions
    25 x 48 in
  • Overall Size
    28-1/4 x 48 in
  • Overall Width
    28-1/4 in

Details

  • Pallet Jack Type
    Fully Powered
  • Series
    EPT
  • UPC_NO
    691215086639
  • Weight Capacity
    3000 lbs

Overview

Mfr description
EPT-2547-30-AGM ELECTRIC PALLET TRUCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought