Motion
EPT-2748-45
Pallet Jack - Fully Powered, 4500 lbs Capacity, 3.4 in Min Lift Height, 8 in Max Lift Height
Mi Item #05653178
MFR #EPT-2748-45
Price$13,282.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pallet Jack - Fully Powered, 4500 lbs Capacity, 3.4 in Min Lift Height, 8 in Max Lift Height
Mi Item #05653178
MFR #EPT-2748-45

Mfr description
EPT-2748-45 ELECTRIC PALLET TRUCK 4.5K
  • Includes fingertip raise and lower buttons
  • Easy-to-operate throttle for forward and reverse direction
  • Throttle offers infinite forward and reverse speeds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,282.53/each

Specifications

Dimensions

  • Fork Length
    48 in
  • Maximum Lifting Height
    8 in
  • Minimum Lifting Height
    3.4 in
  • Overall Fork Dimensions
    27 x 48 in
  • Overall Size
    30-1/4 x 48 in
  • Overall Width
    30-1/4 in
  • Width Between Forks
    13 in

Details

  • Color
    Black/Yellow
  • Pallet Jack Type
    Fully Powered
  • Series
    EPT
  • UPC_NO
    691215055734
  • Weight Capacity
    4500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)