Motion
EPT-2748-45-SCLRPAGM

VESTIL MANUFACTURING CO
EPT-2748-45-SCLRPAGM

Pallet Jack - Adjustable, Fully Powered, 4500 lbs Capacity, 3-3/8 in Min Lift Height, 8 in Max Lift Height
Mi Item #05653185
MFR #EPT-2748-45-SCLRPAGM
Price$23,180.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VESTIL MANUFACTURING CO
EPT-2748-45-SCLRPAGM

Pallet Jack - Adjustable, Fully Powered, 4500 lbs Capacity, 3-3/8 in Min Lift Height, 8 in Max Lift Height
Mi Item #05653185
MFR #EPT-2748-45-SCLRPAGM

Mfr description
EPT-2748-45-SCLRPAGM PALLET TRUCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,180.18/each

Specifications

Dimensions

  • Fork Length
    48 in
  • Maximum Lifting Height
    8 in
  • Minimum Lifting Height
    3-3/8 in
  • Overall Fork Dimensions
    27 x 48 in
  • Overall Size
    30-3/16 x 48 in
  • Overall Width
    30-3/16 in
  • Wheel Diameter
    10 in
  • Width Between Forks
    12-13/16 in

Details

  • Color
    Black/Yellow
  • Pallet Jack Type
    Adjustable, Fully Powered
  • Series
    EPT
  • UPC_NO
    691215086745
  • Weight Capacity
    4500 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)