Motion
EPT-2796-45
Pallet Jack - Adjustable, Fully Powered, 4500 lbs Capacity, 3.2 in Min Lift Height, 8 in Max Lift Height
MI ITEM #05653186
MFR #EPT-2796-45
Price$22,560.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pallet Jack - Adjustable, Fully Powered, 4500 lbs Capacity, 3.2 in Min Lift Height, 8 in Max Lift Height
MI ITEM #05653186
MFR #EPT-2796-45

Mfr description
EPT-2796-45 ELECTRIC PALLET TRUCK 4.5K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,560.95/each

Specifications

Dimensions

  • Fork Length
    96 in
  • Maximum Lifting Height
    8 in
  • Minimum Lifting Height
    3.2 in
  • Overall Fork Dimensions
    27 x 96 in
  • Overall Size
    30 x 96 in
  • Overall Width
    30 in

Details

  • Color
    Black/Yellow
  • Pallet Jack Type
    Fully Powered, Adjustable
  • Series
    EPT
  • UPC_NO
    691215086769
  • Weight Capacity
    4500 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)