1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
HBD-2-36
ELECTRIC/HYDR BOX DUMPER 2K 36 IN DUMP H
Mi Item #
05653202
MFR #
HBD-2-36
Price
$13,225.14
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Forklift Equipment
Self-Dumping Hoppers
VESTIL MANUFACTURING CO HBD-2-36
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
HBD-2-36
ELECTRIC/HYDR BOX DUMPER 2K 36 IN DUMP H
Mi Item #
05653202
MFR #
HBD-2-36
Mfr description
HBD-2-36 ELECTRIC/HYDR BOX DUMPER 2K 36
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$13,225
.14
/each
Add to Cart
Specifications
Dimensions
Overall Height
53-1/2 in
Overall Width
69 in
Details
Color
Blue/Yellow
Weight Capacity
2000 lbs
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items