Motion
L-270-DC-HD
27 in X 45 Tote Lift DC Powered, Load Cap. 3000 lb.
Mi Item #05653250
MFR #L-270-DC-HD
Price$5,949.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
27 in X 45 Tote Lift DC Powered, Load Cap. 3000 lb.
Mi Item #05653250
MFR #L-270-DC-HD

Mfr description
L-270-DC-HD TOTE LIFT DC POWERED 3K 27
  • Designed to lift open bottom skids, boxes and baskets
  • Two operations available: Hand pump and 12V DC power with rocker switch to raise or lower
  • Hand pump design features an ergonomic pump handle with two lifting speeds to accommodate for light or heavy loads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,949.20/each

Specifications

Dimensions

  • Fork Length
    45 in
  • Overall Fork Dimensions
    27" x 45"
  • Service Range
    3-1/2 in to 31-1/2 in in
  • Weight
    414 lbs

Details

  • Manufacturer Upc Number
    691215025027
  • Pallet Jack Type
    Fully Powered
  • UPC_NO
    691215025027
  • Weight Capacity
    3000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)