Motion
L-270-DP-HD
Tote Lifters Pallet Truck - Hand Pump - DC Powered, Overall Fork Dimensions: 27" x 47", 2200 lbs Weight Capacity
Mi Item #05653252
MFR #L-270-DP-HD
Price$7,540.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tote Lifters Pallet Truck - Hand Pump - DC Powered, Overall Fork Dimensions: 27" x 47", 2200 lbs Weight Capacity
Mi Item #05653252
MFR #L-270-DP-HD

Mfr description
L-270-DP-HD DUAL POWER TOTE LIFT
  • Designed to lift open bottom skids, boxes and baskets
  • Two operations available: Hand pump and 12V DC power with rocker switch to raise or lower
  • Hand pump design features an ergonomic pump handle with two lifting speeds to accommodate for light or heavy loads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,540.46/each

Specifications

Dimensions

  • Fork Length
    47 in
  • Overall Fork Dimensions
    27" x 47"
  • Service Range
    3-11/32 to 31 in in
  • Weight
    368 lbs

Details

  • Manufacturer Upc Number
    691215101523
  • Pallet Jack Type
    Hand Pump - DC Powered
  • UPC_NO
    691215101523
  • Weight Capacity
    2200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)