1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
L-270-HD
Tote Lifters Pallet Truck - Hand Pump, Overall Fork Dimensions: 27" x 43", 3000 lbs Weight Capacity
MI ITEM #
05653253
MFR #
L-270-HD
Price
$2,305.83
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Pallet Jacks
Manual Pallet Jacks
VESTIL MANUFACTURING CO L-270-HD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
L-270-HD
Tote Lifters Pallet Truck - Hand Pump, Overall Fork Dimensions: 27" x 43", 3000 lbs Weight Capacity
MI ITEM #
05653253
MFR #
L-270-HD
Mfr description
L-270-HD TOTE LIFT HAND PUMP 3K 26.75 X
Designed to lift open bottom skids, boxes and baskets
Two operations available: Hand pump and 12V DC power with rocker switch to raise or lower
Hand pump design features an ergonomic pump handle with two lifting speeds to accommodate for light or heavy loads
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,305
.83
/each
Add to Cart
Specifications
Dimensions
Fork Length
43 in
Overall Fork Dimensions
27" x 43"
Service Range
3-1/2 in to 31-1/2 in in
Weight
290 lbs
Details
Manufacturer Upc Number
691215025041
Pallet Jack Type
Hand Pump
UPC_NO
691215025041
Weight Capacity
3000 lbs
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items