Motion
LDLT-3072
Ergonomic Long Deck Cart, 2K, 72 x 30
MI ITEM #05653258
MFR #LDLT-3072
Price$4,004.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ergonomic Long Deck Cart, 2K, 72 x 30
MI ITEM #05653258
MFR #LDLT-3072

Mfr description
LDLT-3072 ERGONOMIC LONG DECK CART 2K
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,004.02/each

Specifications

Dimensions

  • Cart Dimensions
    30-1/4 x 72 x 49 in
  • Caster Wheel Diameter
    5 in
  • Overall Height
    49 in
  • Overall Length
    72 in
  • Overall Width
    30-1/4 in
  • Shelf Lip Height
    3 in

Details

  • Cart Material
    Steel
  • Cart Type
    Deck Cart
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    (4) Swivel
  • Color
    Yellow
  • Number Of Shelves
    1
  • Shelf Type
    Flat
  • Weight Capacity
    2000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)