1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
LTS-C
Forklift Attachment - Accomodates Fork Width 4.5000 in | 114.30 mm, 300 lbs Capacity
MI ITEM #
05653271
MFR #
LTS-C
Price
$553.23
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Forklift Equipment
Forklift Attachments
VESTIL MANUFACTURING CO LTS-C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
LTS-C
Forklift Attachment - Accomodates Fork Width 4.5000 in | 114.30 mm, 300 lbs Capacity
MI ITEM #
05653271
MFR #
LTS-C
Mfr description
LTS-C INDUSTRIAL FORKLIFT CLOTH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$553
.23
/each
Add to Cart
Specifications
Dimensions
Accomodates Fork Width
4.5000 in | 114.30 mm
Overall Length
4.5000 in, 114.30 mm
Usable Height
4.0000 in | 101.60 mm
Details
Color
Black
Type
Cloth Fork Truck Seat with Seat Belt
Weight Capacity
300 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items