Motion
LTS-ET
Forklift Attachment - 350 lbs Capacity
Mi Item #05653274
MFR #LTS-ET
Price$349.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forklift Attachment - 350 lbs Capacity
Mi Item #05653274
MFR #LTS-ET

Mfr description
LTS-ET TRUCK SEAT OPTION - SWIVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$349.28/each

Specifications

Dimensions

  • Overall Length
    17.8750 in, 454.02 mm
  • Usable Fork Width
    14.0000 in
  • Usable Length
    17.8750 in | 454.02 mm

Details

  • Color
    Black
  • Type
    Fork Truck Seat Ergo
  • Weight Capacity
    350 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)