1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
LTS-HR
Forklift Attachment - Accomodates Fork Width 11.2500 in | 285.75 mm
MI ITEM #
05653275
MFR #
LTS-HR
Price
$89.06
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Forklift Equipment
Forklift Attachments
VESTIL MANUFACTURING CO LTS-HR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
LTS-HR
Forklift Attachment - Accomodates Fork Width 11.2500 in | 285.75 mm
MI ITEM #
05653275
MFR #
LTS-HR
Mfr description
LTS-HR TRUCK SEAT OPTION - HIP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$89
.06
/each
Add to Cart
Specifications
Dimensions
Accomodates Fork Width
11.2500 in | 285.75 mm
Overall Length
2.5000 in, 63.50 mm
Usable Height
9.5000 in | 241.30 mm
Details
Color
Silver
Type
Fork Truck Hip Restraint
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items