Motion
PM10-2245
Pallet Jack - Standard, Overall Fork Dimensions: 22-3/4" x 45-1/4", 10000 lbs Weight Capacity
MI ITEM #05653294
MFR #PM10-2245
Price$3,054.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pallet Jack - Standard, Overall Fork Dimensions: 22-3/4" x 45-1/4", 10000 lbs Weight Capacity
MI ITEM #05653294
MFR #PM10-2245

Mfr description
PM10-2245 PALLET TRUCK 10K LB CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,054.60/each

Specifications

Dimensions

  • Fork Length
    45-1/4 in
  • Fork Width
    6"
  • Lowered Fork Height
    3-1/2 in
  • Overall Fork Dimensions
    22-3/4" x 45-1/4"
  • Raised Fork Height
    7-7/8 in

Details

  • Fork Material
    Steel
  • Pallet Jack Type
    Standard
  • UPC_NO
    691215062183
  • Weight Capacity
    10000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)