Motion
PM2-2744-SLP
Pallet Jack - Super Low Profile, Overall Fork Dimensions: 27" x 44", 2200 lbs Weight Capacity
MI ITEM #05653296
MFR #PM2-2744-SLP
List Price$2,101.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pallet Jack - Super Low Profile, Overall Fork Dimensions: 27" x 44", 2200 lbs Weight Capacity
MI ITEM #05653296
MFR #PM2-2744-SLP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,101.84/each for your price

Overview

Mfr description
PM2-2744-SLP SUPER LOW PALLET

Specifications

  • Pallet Jack Type
    Super Low Profile
  • Weight Capacity
    2200 lbs
  • Overall Fork Dimensions
    27" x 44"
  • Lowered Fork Height
    1-1/2 in
  • Raised Fork Height
    3-3/8 in
  • Wheel Material
    Polyurethane
  • Color
    Red
  • UPC_NO
    691215030502
  • Fork Length
    44 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text