Motion
PM2-3344-SLP
Pallet Jack - Super Low Profile, Overall Fork Dimensions: 33" x 44", 2200 lbs Weight Capacity
Mi Item #05653297
MFR #PM2-3344-SLP
Price$1,915.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pallet Jack - Super Low Profile, Overall Fork Dimensions: 33" x 44", 2200 lbs Weight Capacity
Mi Item #05653297
MFR #PM2-3344-SLP

Mfr description
PM2-3344-SLP SUPER LOW PALLET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,915.84/each

Specifications

Dimensions

  • Fork Length
    44 in
  • Lowered Fork Height
    1-1/2 in
  • Overall Fork Dimensions
    33" x 44"
  • Raised Fork Height
    3-3/8 in

Details

  • Color
    Red
  • Pallet Jack Type
    Super Low Profile
  • UPC_NO
    691215030519
  • Weight Capacity
    2200 lbs
  • Wheel Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)