Motion
PM-2748-SCL-LP
Pallet Jack - Digital Scale, Overall Fork Dimensions: 27-1/2"x 48", 5000 lbs Weight Capacity
Mi Item #05653299
MFR #PM-2748-SCL-LP
Price$4,330.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pallet Jack - Digital Scale, Overall Fork Dimensions: 27-1/2"x 48", 5000 lbs Weight Capacity
Mi Item #05653299
MFR #PM-2748-SCL-LP

Mfr description
PM-2748-SCL-LP PALLET TRUCK-DIGITAL
  • Allows you to weigh your load on the spot for maximum efficiency
  • Frame uses heavy-duty steel construction for maximum strength and durability
  • Suitable for low height lifting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,330.94/each

Specifications

Dimensions

  • Fork Length
    47-1/2 in
  • Fork Width
    7 in
  • Lowered Fork Height
    3 in
  • Overall Fork Dimensions
    27-1/2"x 48"
  • Raised Fork Height
    7-1/2 in

Details

  • Fork Material
    Steel
  • Pallet Jack Type
    Digital Scale
  • UPC_NO
    691215030526
  • Weight Capacity
    5000 lbs
  • Wheel Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)