Motion
PM-2748-SCL-LP-SS

VESTIL MANUFACTURING CO
PM-2748-SCL-LP-SS

Pallet Jack - Stainless Steel Digital Scale, Overall Fork Dimensions: 27-1/2" x 45-1/4", 5000 lbs Weight Capacity
MI ITEM #05653301
MFR #PM-2748-SCL-LP-SS
Price$10,611.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VESTIL MANUFACTURING CO
PM-2748-SCL-LP-SS

Pallet Jack - Stainless Steel Digital Scale, Overall Fork Dimensions: 27-1/2" x 45-1/4", 5000 lbs Weight Capacity
MI ITEM #05653301
MFR #PM-2748-SCL-LP-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,611.54/each

Specifications

Dimensions

  • Fork Length
    48 in
  • Fork Width
    7 in
  • Lowered Fork Height
    3 in
  • Overall Fork Dimensions
    27-1/2" x 45-1/4"
  • Raised Fork Height
    7-1/2 in

Details

  • Fork Material
    304 Stainless Steel
  • Pallet Jack Type
    Stainless Steel Digital Scale
  • UPC_NO
    691215116053
  • Weight Capacity
    5000 lbs

Overview

Mfr description
PM-2748-SCL-LP-SS LOW PRO SS PALLET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought