Motion
PM5-2036
Pallet Jack - Standard, Overall Fork Dimensions: 20" x 36", 5500 lbs Weight Capacity
Mi Item #05653308
MFR #PM5-2036
Price$928.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pallet Jack - Standard, Overall Fork Dimensions: 20" x 36", 5500 lbs Weight Capacity
Mi Item #05653308
MFR #PM5-2036

Mfr description
PM5-2036 FULL FEATURED PALLET TRUCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$928.61/each

Specifications

Dimensions

  • Fork Length
    36 in
  • Fork Width
    6"
  • Lowered Fork Height
    2-7/8 in
  • Overall Fork Dimensions
    20" x 36"
  • Raised Fork Height
    7-3/4 in

Details

  • Fork Material
    Steel
  • Pallet Jack Type
    Standard
  • UPC_NO
    691215030618
  • Weight Capacity
    5500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)