Motion
PM5-2048-SS
Pallet Jack - Stainless Steel, Overall Fork Dimensions: 21-1/2" x 45", 5500 lbs Weight Capacity
MI ITEM #05653312
MFR #PM5-2048-SS
Price$5,978.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pallet Jack - Stainless Steel, Overall Fork Dimensions: 21-1/2" x 45", 5500 lbs Weight Capacity
MI ITEM #05653312
MFR #PM5-2048-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,978.11/each

Specifications

Dimensions

  • Fork Length
    45 in
  • Lowered Fork Height
    2-7/8 in
  • Overall Fork Dimensions
    21-1/2" x 45"
  • Raised Fork Height
    7-3/4 in

Details

  • Fork Material
    304 Stainless Steel
  • Pallet Jack Type
    Stainless Steel
  • UPC_NO
    691215030649
  • Weight Capacity
    5500 lbs

Overview

Mfr description
PM5-2048-SS STAINLESS STEEL PALLET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought