Motion
PM5-2738-WN
Pallet Jack - Wheel Nosed, Overall Fork Dimensions: 27" x 38", 5000 lbs Weight Capacity
MI ITEM #05653313
MFR #PM5-2738-WN
List Price$1,071.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pallet Jack - Wheel Nosed, Overall Fork Dimensions: 27" x 38", 5000 lbs Weight Capacity
MI ITEM #05653313
MFR #PM5-2738-WN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,071.41/each for your price

Overview

Mfr description
PM5-2738-WN HEAVY DUTY WHEEL NOSE

Specifications

  • Pallet Jack Type
    Wheel Nosed
  • Weight Capacity
    5000 lbs
  • Overall Fork Dimensions
    27" x 38"
  • Lowered Fork Height
    3-1/2 in
  • Raised Fork Height
    8 in
  • UPC_NO
    691215030663
  • Fork Length
    38 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text