Motion
PM5-2748
Pallet Jack - Standard, Overall Fork Dimensions: 27" x 48", 5500 lbs Weight Capacity
Mi Item #05653314
MFR #PM5-2748
Price$706.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pallet Jack - Standard, Overall Fork Dimensions: 27" x 48", 5500 lbs Weight Capacity
Mi Item #05653314
MFR #PM5-2748

Mfr description
PM5-2748 FULL FEATURED PALLET TRUCK
  • Economical way for one person to move heavy pallet loads without the use of a fork truck
  • Proven ergonomic design has been tested for providing years of reliable usage
  • Ergonomic design requires only 75 lbs of pulling force when fully loaded
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$706.73/each

Specifications

Dimensions

  • Fork Length
    48 in
  • Fork Width
    6"
  • Lowered Fork Height
    2-7/8 in
  • Overall Fork Dimensions
    27" x 48"
  • Raised Fork Height
    7-3/4 in

Details

  • Fork Material
    Steel
  • Pallet Jack Type
    Standard
  • UPC_NO
    691215000109
  • Weight Capacity
    5500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)